Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Spinal Cord Model with Nerve Endings - includes 3B Smart Anatomy
GREENER_CHOICESDPSCI_ED

Catalog No. s96427 Shop All 3B Scientific Products
Change view
Click to view available options
Dimensions (L x W x H):
10.2 x 7.5 x 5.2 in. (26 x 19.05 x 13 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S96427 10.2 x 7.5 x 5.2 in. (26 x 19.05 x 13 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96427 Supplier 3B Scientific™ Supplier No. C41
Only null left
Add to Cart
Add to Cart

Includes

Base

Magnified to a scale of about 5:1.

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

The spinal cord is formed by a central channel surrounded by gray matter with an outer layer of white matter. The base features illustrations of various cross sections through the white and gray matter at the neck, torso and lumbar and sacral regions.

  • Dimensions: 10.2L x 7.5W x 5.2 in.H (26 x 19 x 13cm)

Specifications

Dimensions (L x W x H) 10.2 x 7.5 x 5.2 in. (26 x 19.05 x 13 cm)
For Use With (Application) Great for teaching anatomy of the Human nervous system
Height (English) 5.2 in.
Height (Metric) 13 cm
Includes Base
Length (English) 10.2 in.
Length (Metric) 26 cm
Weight (English) 0.88 lb.
Weight (Metric) 0.4 kg
Width (English) 7.5 in.
Width (Metric) 19.05 cm
Product Type Model, Spinal Cord with Nerve Endings
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.