Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Steam Generator
SDPSCI_ED

Catalog No. S05504 Shop All 3B Scientific Products
Change view
Click to view available options
Capacity (Metric):
400 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S05504 400 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S05504 Supplier 3B Scientific™ Supplier No. U8624650115
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Used as source of heat in experiments that require generation and use of steam (e.g. in experiments on thermal expansion).

  • Aluminum vessel with cork lid and retainer on an adjustable hot plate with a thermal circuit breaker

Specifications

  • Hotplate: 90mm dia.
  • Power consumption: 550W
  • Vessel volume: approx. 400mL
  • Hose connection: 6mm dia.
  • Power Requirements: 115V, 50/60Hz

Order Info

Dimensions: approx. 170 x 180mm dia.; Total mass: approx. 1kg

Specifications

Diameter (English) Hotplate 3.5 in.
Diameter (English) Hose Connection 0.23 in.
Diameter (English) Outside 6.69 x 7 in.
Diameter (Metric) Hotplate 9 cm
Diameter (Metric) Hose Connection 0.6 cm
Diameter (Metric) Outside 17 x 18 cm
Capacity (English) 0.1 gal.
Capacity (Metric) 400 mL
For Use With (Application) Used as source of heat in experiments that require generation and use of steam
For Use With (Equipment) Thermal circuit breaker
Electrical Requirements 115 V 50/60 Hz
Frequency 50/60 Hz
Voltage 115 V
Wattage 550 w
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.