Learn More
Description
- Realistic skin texture with wrinkles and pores
- Soft and pliable for easy sewing; sutures will not pull out when tightened
- Each limb has three wounds that can be sutured repeatedly until surrounding skin wears out; then, new wounds can be cut
- Over 100 cuts can be made on trainer and each can be sutured several times
Specifications
Specifications
| Product Type | Suture Practice Arm |
| For Use With (Application) | Suturing Experience for Students |
| Includes | Starter suturing kit |
| Material | Vinyl, Foam |
| Weight (English) | 2.2 lb. |
| Weight (Metric) | 1 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

