Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Teltron™ Dual Beam Tube S Series
SDPSCI_ED

Catalog No. S08141 Shop All 3B Scientific Products
Change view
Click to view available options
Weight (English):
1.21 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English)
S08141 1.21 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S08141 Supplier 3B Scientific™ Supplier No. U18570
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Semi-evacuated electron tube filled with low-pressure helium and containing a tangential and axial electron gun.

  • Fundamental electron charge-to-mass ratio can be determined from dia. of observed beam pattern in case of tangential bombardment and perpendicularly aligned magnetic field
  • Observations of fine, luminescent beams resulting from excitation of helium atoms can be used to study axial bombardment and co-axial magnetic field, kinetic gas theory and particle collisions
  • Max. filament voltage: 7.5V
  • Max. anode voltage: 100VDC
  • Anode current: approx. 30mA at 200V (anode)
  • Max. deflection voltage: 50VDC

Specifications

Weight (English) 1.21 lb.
Weight (Metric) 0.55 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.