Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Teltron™ Electron Deflection Tube D
SDPSCI_ED

Catalog No. s08135 Shop All 3B Scientific Products
Change view
Click to view available options
:
Teltron Electron Diffraction Tube S
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S08135 Teltron Electron Diffraction Tube S
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S08135 Supplier 3B Scientific™ Supplier No. U19155TEL
Only null left
Add to Cart
Add to Cart

Enables to visualize path of beam and study effect of electric and magnetic fields.

  • Highly evacuated electron tube with focusing electron gun and fluorescent screen inclined relative to beam axis
  • Electron beam can be deflected electrically in electric field of built-in plate capacitor and magnetically by using Helmholtz coil pair D
  • Specific charge e/m and velocity of electrons can be determined by adjusting electric field so that it cancels magnetic deflection
  • Filament voltage: 6.3VAC
  • Max. anode voltage: 5000V
  • Anode current: approx. 0.1mA at 4000V
  • Max. capacitor voltage: 5000V
  • Fluorescent screen: approx. 90 x 60 mm2
  • Glass bulb: approx. 130mm dia.
  • Total length: approx. 260mm

Specifications

Product Type Teltron Electron Deflection Tube D
Weight (English) 1.19 lb.
Weight (Metric) 0.54 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.