Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Teltron Electron Diffraction S Tube
SDPSCI_ED

Catalog No. S08137 Shop All 3B Scientific Products
Change view
Click to view available options
For Use With (Application):
Determines wavelength of electrons
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application)
S08137 Determines wavelength of electrons
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S08137 Supplier 3B Scientific™ Supplier No. U185711
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Highly evacuated tube for determining wavelength of electrons.

  • Wave nature of electrons are determined through observation of interference caused by passage of electrons through polycrystalline graphite lattice (Debye-Scherrer diffraction) and rendered visible fluorescent screen
  • To determine wavelengths of monochromatic radiation at different anode voltages from radii of diffraction rings and lattice plane spacing of graphite
  • For confirming de Broglie's hypothesis

Specifications:

  • Filament voltage: 6.3V AC
  • Max. anode voltage: 5000V
  • Anode current: approx. 0.1mA at 4000V
  • Lattice constant of graphite: d10 = 0.213nm, d11= 0.123nm

Specifications

Product Type Teltron Electron Diffraction Tube S
For Use With (Application) Determines wavelength of electrons
Weight (English) 1.19 lb.
Weight (Metric) 0.54 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.