Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Teltron Helmholtz Coils D Series
SDPSCI_ED

Catalog No. S08154 Shop All 3B Scientific Products
Change view
Click to view available options
Weight (English):
11.1 x 8.3 x 3.2 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English)
S08154 11.1 x 8.3 x 3.2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S08154 Supplier 3B Scientific™ Supplier No. U191051
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Enables generation of uniform magnetic field perpendicular to axis of Teltron D series tubes.

  • Teltron Tube Holder D allows configuration of coils in helmholtz geometry or at variable distances to produce magnetic fields aligned vertically, or coaxial, with respect to tube axis
  • Generates maximum field strength of ∽10mT which is approx. 300 times weaker than that produced by MRI machine (∽3T)

Specifications:

  • Number of turns: 320
  • Max. continuous current: 1.0A
  • Max. momentary current: 10min at 1.5A; 3min at 2A
  • Effective impedance: 6ohm
  • Max. field strength: approx. 10mT
  • Connectors: 4mm sockets

Specifications

Weight (Metric) 28.2 x 21.1 x 8.1cm
Weight (English) 11.1 x 8.3 x 3.2 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.