Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Teltron Maltese Cross Tube D
SDPSCI_ED

Catalog No. S08168 Shop All 3B Scientific Products
Change view
Click to view available options
Maltese Cross Tube D
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S08168 Maltese Cross Tube D
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S08168 Supplier 3B Scientific™ Supplier No. U19153
Add to Cart
Add to Cart

To study the fundamental science of electron optics.

  • Demonstrates the linear propagation of electrons in absence of applied electromagnetic fields by projecting shadow of Maltese cross onto fluorescent screen
  • High-vacuum electron tube with divergent electron gun
  • Max. filament voltage: 6.3VAC
  • Max. anode voltage: 5kV
  • Anode current: approx. 0.1mA at 4kV
  • Dimensions: 35.1 x 29.2 x 23.1cm (13.8 x 11.5 x 9.1 in.)

Specifications

Electrical Requirements Filament: 6.3V AC; Anode: 5kV; Anode: approx. 0.1mA at 4kV
Product Type Maltese Cross Tube D
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.