Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Teltron™ Maltese Cross Tube S Series
SDPSCI_ED

Catalog No. S08146 Shop All 3B Scientific Products
Change view
Click to view available options
Amperage:
Approx. 0.1mA at 4kV (Anode)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Amperage
S08146 Approx. 0.1mA at 4kV (Anode)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S08146 Supplier 3B Scientific™ Supplier No. U18553
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Demonstrates linear propagation of electrons in absence of applied electromagnetic fields.

  • High-vacuum electron tube
  • Includes divergent electron gun aimed at fluorescent screen partially obscured by Maltese cross
  • Projects shadow of Maltese cross onto fluorescent screen

Specifications:

  • Max. filament voltage: 6.3VAC
  • Max. anode voltage: 5kV
  • Anode current: approx. 0.1mA at 4kV

Specifications

Weight (English) 1.54 lb.
Weight (Metric) 0.7 kg
Amperage Approx. 0.1mA at 4kV (Anode)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.