Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Teltron™ Thomson Tube S Series
SDPSCI_ED

Catalog No. S08145 Shop All 3B Scientific Products
Change view
Click to view available options
Amperage:
Approx. 0.1mA at 4kV (anode)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Amperage
S08145 Approx. 0.1mA at 4kV (anode)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S08145 Supplier 3B Scientific™ Supplier No. U18555
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Determines electron charge-to-mass ratio and studies mean electron velocities.

  • High-vacuum electron tube
  • Includes high-accuracy electron gun and ruled target phosphorescent screen
  • Explores electron optics
  • Two methods to manipulate electron beam trajectory: Deflection induced by the electric field of built-in plate capacitor or magnetically using external Helmholtz Coils S

Specifications:

  • Max. filament voltage: 6.3VAC
  • Max. anode voltage: 5kV
  • Max. capacitor voltage: 500V
  • Anode current: approx. 0.1mA at 4kV (anode)

Specifications

Weight (English) 1.6 lb.
Weight (Metric) 0.7 kg
Amperage Approx. 0.1mA at 4kV (anode)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.