Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Teltron™ Tube Holder S Series
SDPSCI_ED

Catalog No. S08136 Shop All 3B Scientific Products
Change view
Click to view available options
Weight (English):
1.66 lb.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (English)
S08136 1.66 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S08136 Supplier 3B Scientific™ Supplier No. U185002
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Holds and mounts entire line of Teltron Student S Series and related accessories.

  • Replaceable fuse to protect valuable tubes from excessive voltage
  • Metric ruling slots for holding coils ensures precise adjustments with maximum spacing of 150mm
  • Auxiliary Coil can be inserted into stepped front side of tube holder
  • Five pin socket is concealed inside tube holder
  • Cathode protection switch integrated into tube holder
  • Protects heated cathode from excessive voltage
  • Base plate features slot for attaching Teltron Helmholtz Coils S
  • Terminals: 4mm safety sockets

Specifications

Weight (English) 1.66 lb.
Weight (Metric) 0.75 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.