Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Torso with Head, 18-Part - includes 3B Smart Anatomy
GREENER_CHOICESDPSCI_ED

Catalog No. S171454 Shop All 3B Scientific Products
Change view
Click to view available options
Dimensions (L x W x H):
15 x 9.8 x 34.3 in. (38 x 25 x 87 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S171454 15 x 9.8 x 34.3 in. (38 x 25 x 87 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S171454 Supplier 3B Scientific™ Supplier No. B19
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Versatile yet economical.

3B Smart Anatomy is now included with any 3B Scientific anatomy model.

Every original 3B Scientific anatomy model now includes these additional FREE features:

  • Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
  • The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
  • FREE warranty upgrade from 3 to 5 years with every product registration

TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.

To unlock these benefits, simply scan the label located on your model and register online. All 3B Smart Anatomy features are completely free of charge.

Torso has removable head and provides a detailed view of back vertebrae.

  • Removable head with nose and mouth cavities, pharynx, skull base with the rear of the skull exposed and detachable six-part eyeball with optic nerve
  • Skull has removable four-part half brain with arteries
  • Lower cutaneous layers removed on half of the face to show mandible, dentition, musculature, nerves and blood vessels
  • Removable stomach, liver and gallbladder, small and large intestines and pancreas
  • Two-part heart with detachable front wall
  • Neck and back are open from the cerebellum to the sacrum, with removable seventh thoracic vertebra
  • Includes key that corresponds to hand-numbered parts
  • Dimensions: 34 x 15 x 10 in. (85 x 37.5 x 25cm)

Specifications

Dimensions (L x W x H) 15 x 9.8 x 34.3 in. (38 x 25 x 87 cm)
Height (English) 34.3 in.
Height (Metric) 87 cm
Includes Seventh thoracic vertebra removable, 6-part head, 2 lungs, 2-parts heart, stomach, liver with gall bladder, 2-parts intestinal tract, front half of kidney, front half of urinary bladder
Length (English) 15 in.
Length (Metric) 38 cm
Material Plastic
Weight (English) 12.79 lb.
Weight (Metric) 5.8 kg
Width (English) 9.8 in.
Width (Metric) 25 cm
Product Type Model, Torso with Opened Neck and Back
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.