Learn More
Description
3B Smart Anatomy is now included with any 3B Scientific anatomy model.
Every original 3B Scientific anatomy model now includes these additional FREE features:
- Free access to the anatomy course 3B Smart Anatomy, hosted inside the award-winning Complete Anatomy app by 3D4Medical
- The 3B Smart Anatomy course includes 23 digital anatomy lectures, 117 different virtual anatomy models and 39 anatomy quizzes to test your knowledge
- FREE warranty upgrade from 3 to 5 years with every product registration
TIPP: you will also receive access to a free 3-day trial to all premium features of the Complete Anatomy app when you sign up for your 3B Smart Anatomy course.
- Shows labia and vagina up to cervix in simplified representation for didactic reasons
- Supplied with three Femidom condoms
Specifications
Specifications
| For Use With (Application) | Demonstrating and learning insertion of female condom |
| Includes | Three Femidom condoms |
| Length (English) | 4.7 in. |
| Length (Metric) | 12 cm |
| Weight (English) | 0.33 lb. |
| Weight (Metric) | 0.15 kg |
| Product Type | Model, Training for Female Condom (dark skin) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.


