Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Transformer with Rectifier
SDPSCI_ED

Catalog No. S08134 Shop All 3B Scientific Products
Change view
Click to view available options
Voltage:
3/6/9/12 VDC
Catalog No. Voltage
S08134 3/6/9/12 VDC
1 options

Catalog No. S08134

Supplier: 3B Scientific™ U33300115

Offers extra low-voltage power supply.

  • Overload protection
  • Plastic housing
  • Output voltage contains four switchable stage

Specifications:

  • AC and DC output: 3/6/9/12V
  • Max. AC and DC current: 3A (115V, 50/60Hz)
  • Terminals: 4mm safety sockets

Specifications

Voltage 3/6/9/12 VDC
Weight (English) 6 lb.
Weight (Metric) 2.7 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.