Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Tube Holder for Teltron™ D Series Electron Tubes
SDPSCI_ED

Catalog No. S08150 Shop All 3B Scientific Products
Change view
Click to view available options
Weight (Metric):
Approx. 1.5 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
S08150 Approx. 1.5 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S08150 Supplier 3B Scientific™ Supplier No. U191001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Made from robust plastic to hold D-series electron tubes.

  • Includes wishbone, 360° rotating clamp made of heat-resistant plastic and two base holes to affix Teltron Helmholtz Coils D
  • Stands on rubber feet to prevent slipping
  • Dimensions: approx. 230 x 175 x 320mm3
  • Weight: approx. 1.5kg

Specifications

Weight (Metric) Approx. 1.5 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.