Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Variable g Pendulum
SDPSCI_ED

Catalog No. S96478 Shop All 3B Scientific Products
Change view
Click to view available options
Product Type:
Variable G Pendulum
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
S96478 Variable G Pendulum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96478 Supplier 3B Scientific™ Supplier No. U8403950
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

With continuously adjustable plane of oscillation.

  • For observing pendulum oscillations where the acceleration due to gravity g can appear to be varied
  • Max. length of pendulum: 11 in. (28cm)
  • Mass of pendulum: 1.1 lb. (0.5kg)
  • Angle of plane of oscillation: 0° to 90°

Order Info

Dimensions: 300 x 250 x 550mm3; Mass: approx. 11 lb. (5kg)

Specifications

For Use With (Application) Observing oscillations where acceleration due to gravity g can appear to be varied
Weight (English) 3.75 lb.
Weight (Metric) 1.7 kg
Length (English) 11 in.
Product Type Variable G Pendulum
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.