Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Vibration Generator
SDPSCI_ED

Catalog No. S90359 Shop All 3B Scientific Products
Change view
Click to view available options
Frequency:
0 to 20 kHz
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Frequency
S90359 0 to 20 kHz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S90359 Supplier 3B Scientific™ Supplier No. U56001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Requires

Function generator (S96515)

Study oscillations and resonances.

Vibration Generator

  • Springs, plates, rubber bands and other accessories can be attached and made to vibrate
  • Generator in robust plastic housing including mounting pin with 4mm socket for attaching accessories such as Chladni plates, resonance wire and rubber bands
  • Holder for stand rod up to 8mm diameter on the rear side of the apparatus allows demonstration of standing waves in a coil spring
  • Equipped with overload protection
  • Dimensions: 7.9 x 6.3 x 2.75 in. (20 x 16 x 7cm)

Rubber Band

  • Use with the vibration generator to demonstrate stationary waves and wave propagation
  • Wound on a board
  • Length: approx. 6.6 ft. (2m)

Specifications

For Use With (Application) Studying oscillations and resonances
Frequency 0 to 20 kHz
Weight (Metric) 1.56 kg
Weight (English) 3.46 lb.
Includes Mounting pin with 4mm socket for attaching accessories (chladni plates, resonance wire, rubber band)
Product Type Vibration Generator
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.