Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Wave Demonstration Machine, Single Module
SDPSCI_ED

Catalog No. S08148 Shop All 3B Scientific Products
Change view
Click to view available options
Length (English):
36.22 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
S08148 36.22 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S08148 Supplier 3B Scientific™ Supplier No. U45012
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Allows for easily visible demonstrations to show behavior and properties of transverse waves.

  • Motion of wave is demonstrated by chain of 73 steel pendulum bars
  • Each bar soldered at their mid-point along rod spring that can be subjected to torsion
  • Ends of bars are painted on one side in fluorescent paint and on other side with white paint
  • Damping mechanism is supplied and retaining clamp on stem for demonstrating reflections at fixed end
  • Machine is mounted on foldable steel base

  • Length of bars: 46cm
  • Total length: 92cm

Specifications

Weight (English) 20.94 lb.
Weight (Metric) 9.5 kg
Length (English) 36.22 in.
Product Type Wave demonstration machine, single module
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.