Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Wearable Breast Self Examination Model
GREENER_CHOICESDPSCI_ED

Catalog No. p-4788992 Shop All 3B Scientific Products
Change view
Click to view available options
Dimensions (L x W x H):
51 x 37 x 15 cm
56 x 44 x 24 cm
Weight (English):
13.89 lb.
25.35 lb.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H) Weight (English)
S07919 56 x 44 x 24 cm 25.35 lb.
S07920 51 x 37 x 15 cm 13.89 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S07919 Supplier 3B Scientific™ Supplier No. L50
Only null left
Add to Cart
Add to Cart

Includes

  • Model L50: Female breast chart, talcum powder, harness, stand and aluminum carrying case
  • Model L51: Talcum powder, harness and stand

Displays breast skin in finest detail.

  • Made of new 3B SKINlike™ high-quality silicone
  • Realistic to touch and dermatologically tested
  • Breast examination is possible in both upright or lying positions
  • Two benign tumors, four malignant tumors and two typical anomalies in different stages of development helps in self-examination skills
  • Demonstrates realistic self-examination with natural casting of female upper body with medium sized breasts

Specifications

Dimensions (L x W x H) 56 x 44 x 24 cm
For Use With (Application) Self examination for different stages of tumors
Includes Female breast chart
Material 3B SKINlike High-quality Silicone
Weight (English) 25.35 lb.
Weight (Metric) 11.5 kg
Product Type Breast Model
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.