Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3B Scientific™ Wimshurst Machine
SDPSCI_ED

Catalog No. S96499 Shop All 3B Scientific Products
Change view
Click to view available options
For Use With (Application):
Generation of safe, high DC potentials for electrostatics experiment
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application)
S96499 Generation of safe, high DC potentials for electrostatics experiment
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S96499 Supplier 3B Scientific™ Supplier No. U15310
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Historical experiment set-up for the generation of safe, high DC potentials for numerous experiments in the area of electrostatics.

  • Hand crank operation and belt drive
  • Adjustable spark gap (max. 12cm)
  • Two high-voltage capacitors (Leyden jars)
  • Diameter: 31cm
  • Dimensions: 29 × 36cm
  • Weight: 3.4kg

Specifications

For Use With (Application) Generation of safe, high DC potentials for electrostatics experiment
Includes Hand crank operation and belt drive, 120mm adjustable spark gap and two high-voltage capacitors (leyden jars)
Weight (English) 7.49 lb.
Weight (Metric) 3.4 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.