Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Terumo Medical Corporation 3cc Syringe with Luer Lock Tip

Catalog No. 23600023 Shop All Terumo Medical Corporation Products
Change view
Click to view available options
Needle Gauge:
20 G
21 G
22 G
23 G
25 G
Length (English) Needle:
0.62 in.
1 in.
1.5 in.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Length (English) Needle
23-600-023 25 G 1 in.
23-600-014 20 G 1 in.
23-600-015 20 G 1.5 in.
23-600-016 21 G 1 in.
23-600-017 21 G 1.5 in.
23-600-018 22 G 1 in.
23-600-019 22 G 1.5 in.
23-600-020 23 G 1 in.
23-600-021 23 G 1.5 in.
23-600-022 25 G 0.62 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Catalog No. 23-600-023 Supplier Terumo Medical Corporation Supplier No. SS03L2525
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Graduated syringe with needle

  • Luer lock tip
  • Graduations: 0.1cc (3cc total)
  • 100 / box, 10 boxes / case (1,000)

Specifications

Material Polypropylene (Barrel), Polypropylene (Plunger), Polypropylene (Hub)
Needle Gauge 25 G
Latex Free Yes
Length (English) Needle 1 in.
Product Type Syringe with needle
Disposable Single-use
Graduations 0.1 cc
Volume (Metric) 3 mL
For Use With (Equipment) Hypodermic Needle
Connection Type Luer Lock
Graduated Yes
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.