Learn More
Description
Includes
Dimpled rubber mat; 6 tube securing bands
This platform rotator provides a smooth orbital motion for mixing in culture flasks, dishes, plates and tubes
Includes a dimpled rubber mat and 6 tube securing bands
Includes a dimpled rubber mat and 6 tube securing bands
- Simple speed adjustment from 2 to 80 rpm
- Gentle movement ideal for staining gels without destroying the edges or keeping fragile tissue intact during incubation
- Large platform accommodates most commonly used vessels with non-slip mat that prevents slipping
- Low voltage power supply provides safe cold room operation and low energy consumption
- Operating temperature range of 5°C to 40°C allows for use in refrigerators or non-CO2 incubators
- Continuous or timed operation with automatic switch-off
- Display will show last used settings, even after power has been turned off.
- Continue to run by last set speed and the remaining time when the power recovered.
- Audible and visual alarm: In timed mode, when the time reaches zero, alarm will sound 5 times, then the time window shows'End' and flickers all the time. Alarm can be stopped by touch any key.
Warranty and Services
2 years
Specifications
Specifications
| Rotating Angle | 0 to 360° |
| Tilt Angle | 7° |
| Speed Range | 2 to 80 rpm |
| Voltage | 100/240 V |
| Temperature Range (Metric) | 5°C to 40°C |
| Product Type | 3D Platform Rotator |
| Certifications/Compliance | CE |
| Plug Type | EU, UK, CN Plug |
| Material | Aluminum Platform |
| Dimensions (LxW) Platform | 306 x 266 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.