Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ 3D Platform Rotator

Catalog No. p-9322008 Shop All Fisherbrand Products
Change view
Click to view available options
Plug Type:
EU, UK, CN Plug
US Plug
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type
88-861-046 EU, UK, CN Plug
88-861-045 US Plug
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 88-861-046
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

Dimpled rubber mat; 6 tube securing bands

Provides smooth orbital motion for mixing in culture flasks, dishes, plates and tubes.

This platform rotator provides a smooth orbital motion for mixing in culture flasks, dishes, plates and tubes

Includes a dimpled rubber mat and 6 tube securing bands

Includes a dimpled rubber mat and 6 tube securing bands

  • Simple speed adjustment from 2 to 80 rpm
  • Gentle movement ideal for staining gels without destroying the edges or keeping fragile tissue intact during incubation
  • Large platform accommodates most commonly used vessels with non-slip mat that prevents slipping
  • Low voltage power supply provides safe cold room operation and low energy consumption
  • Operating temperature range of 5°C to 40°C allows for use in refrigerators or non-CO2 incubators
  • Continuous or timed operation with automatic switch-off
  • Display will show last used settings, even after power has been turned off.
  • Continue to run by last set speed and the remaining time when the power recovered.
  • Audible and visual alarm: In timed mode, when the time reaches zero, alarm will sound 5 times, then the time window shows'End' and flickers all the time. Alarm can be stopped by touch any key.

Warranty and Services

2 years

TRUSTED_SUSTAINABILITY

Specifications

Rotating Angle 0 to 360°
Tilt Angle 7°
Speed Range 2 to 80 rpm
Voltage 100/240 V
Temperature Range (Metric) 5°C to 40°C
Product Type 3D Platform Rotator
Certifications/Compliance CE
Plug Type EU, UK, CN Plug
Material Aluminum Platform
Dimensions (LxW) Platform 306 x 266 mm
Dimensions (L x W x H) 415 x 293 x 170 mm
Display LED
Timer Range 0 min. to 99:59 hr.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.