Learn More
Description
- Lightweight, comfortable filters make breathing easy
- Attach to 5000 Series Respirators or 6000 Series cartridges with 3M Adapter 502, or 6000 or 7000, or FF-400 Series facepieces with bayonet filter holders
- 95% efficient against solid and liquid aerosols, including oils
- Approved for hydrogen fluoride to 10 × PEL 3M Catalog# 2076HF
These safety products must be used in accordance with the user instructions, warnings and limitations accompanying each product.
Certifications
NIOSH approved for both oil and non-oil applications
† Nuisance level refers to concentrations not exceeding OSHA PEL or other applicable government occupational exposure limits, whichever is lower.
Specifications
Specifications
| Cartridge Type | Filter Combo Cartridge |
| Certifications/Compliance | NIOSH, OSHA |
| Color | Olive |
| Product Type | Particulate Cartridge With Nuisance Level Acid Gas Relief |
| For Use With (Application) | Aluminum processing for concentrations |
| For Use With (Equipment) | 3M™ respirator 5000 series or 3M™ cartridge 6000 series with 3M™ adapter 502, or 3M™ half and full facepiece 6000, 7000 and ff-400 series with bayonet filter holders |
| Model | 2076HF |
| Quantity | 100 Case |
| Dimensions (L x W x H) | 4.3 x 9.9 x 4.3 in. (10.9 x 25.1 x 10.9 cm) |
| Length (English) | 4.3 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.