Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ 7000 Series Half- and Full-Facepiece Respirator Accessory, Nose Cup Valve Assembly 7882

Catalog No. 1798596M Shop All 3M Products
Change view
Click to view available options
7882 Nose cup valve assembly
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
17-985-96M 7882 Nose cup valve assembly
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-985-96M Supplier 3M™ Supplier No. 7000125976
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Replacement part for use with 3M™ 7000 Series Half- and Full-Facepiece Respirators

  • Use with either 3M Nose Cup Assembly 7881S or 3M Nose Cup Assembly 7981S
  • Small
  • 3M Catalog# 7882

TRUSTED_SUSTAINABILITY

Specifications

Product Type Nosecup Assembly
For Use With (Equipment) 7000 series half and full facepiece respirator
Model 7882
Dimensions (L x W x H) 11.2 x 8.6 x 4.8 in. (28.4 x 21.8 x 12.1 cm)
Length (English) 11.2 in.
Length (Metric) 28.4 cm
Width (English) 8.6 in.
Width (Metric) 21.8 cm
Height (English) 4.8 in.
Height (Metric) 12.1 cm
Weight (English) 1.03 lb.
Weight (Metric) 0.46 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.