Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ 7500 Series Reusable Half Facepiece Reusable Respirators

Catalog No. 19096899 Shop All 3M Products
Change view
Click to view available options
Model:
7501
7502
7503
Size:
Small
Medium
Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Size
19-096-899 7502 Medium
19-096-898 7501 Small
19-096-900 7503 Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
These safety products must be used in accordance with OSHA regulations and the user instructions, warnings and limitations accompanying each product. Misuse may result in sickness or death.
Catalog No. 19-096-899 Supplier 3M™ Supplier No. 7000002162
Only null left
Add to Cart
Add to Cart
These safety products must be used in accordance with OSHA regulations and the user instructions, warnings and limitations accompanying each product. Misuse may result in sickness or death.

Requires

Compatible cartridges and/or filters. Accommodates 3M 7093 and Series 2000 filters and Series 6000 cartridges.

Half-mask respirators with enhanced comfort and visibility use a bayonet attachment system for twin lightweight filters to protect against gases, vapors and particulates.

  • Durable, reusable and heat-resistant mask is made of advanced silicone material.
  • Unique adjustment design helps reduce tension and pressure points on the face.
  • Cool Flow™ exhalation valve opens easier, lowering exhalation breathing resistance, reducing heat and moisture buildup.
  • Easily adjusted, dual-mode head harness gives option of wearing in traditional or drop-down mode.
  • Ideal choice for welding applications.
  • Color-coded sizes for easy identification.
  • 3M Catalog# 7501, 3M Catalog# 7502, 3M Catalog# 7503
TRUSTED_SUSTAINABILITY

Specifications

Certifications (NIOSH) NIOSH 42 CFR Part 84
Connection Type Bayonet
Color Blue
Material Silicone
Product Type Half-Mask Respirator
Size Medium
Facepiece Material Silicone
For Use With (Application) Assembly, cleaning, demolition, facility maintenance, grinding, machine operation, painting, remediation, sanding, welding
For Use With (Equipment) Cartridge 6000 series, filter 2000, 2200, 7000 or 5000 series, or dual airline system
Model 7502
Suspension Type 4-point
Dimensions (L x W x H) 12.7 x 24.89 x 23.62 cm (5 x 9.8 x 9.3 in.)
Length (English) 5 in.
Length (Metric) 12.7 cm
Width (English) 9.8 in.
Width (Metric) 24.89 cm
Height (English) 9.3 in.
Height (Metric) 23.62 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.