Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Powerflow™ PAPR Replacement Motor Blower Assembly

Catalog No. 19018935 Shop All 3M Products
Change view
Click to view available options
Weight (Metric):
0.22 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
19-018935 0.22 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-018935 Supplier 3M™ Supplier No. 7000126344
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Lightweight blower assembly is a component of the 3M™ Powerflow™ face-mounted PAPR system.

  • Used in conjunction with Powerflo face-mounted PAPR system
  • Lightweight unit weighs 8 eight ounces
  • Delivers a minimum of 4 CFM when used with the required high efficiency filter
  • Loose-fitting headgear options provide respiratory protection without the need for a tight faceseal or fit testing
  • Used in applications such as assembly, blasting, cleaning, metal repair and painting
TRUSTED_SUSTAINABILITY

Specifications

Color Black, Blue
Product Type Motor Blower
Flow Rate 4 CFM
For Use With (Equipment) Powerflow™ PAPR Systems
Model 024-00-02R01
Weight (English) 0.5 lb.
Weight (Metric) 0.22 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.