Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Air Regulating Valve Assembly Accessory, Breathing Tube

Catalog No. 19021563 Shop All 3M Products
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
19-021563 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-021563 Supplier 3M™ Supplier No. 7010319407
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Allow full facepieces to be operated in airline mode.

  • Connects to airline adapter in center part of facepiece
  • L x W x H: 2 x 5.5 x 8 in. (5.08 x 13.97 x 20.32cm)
  • 3M Catalog# W-3188

TRUSTED_SUSTAINABILITY

Specifications

Product Type Breathing Tube
For Use With (Application) Allows full facepiece to be operated in airline mode
For Use With (Equipment) Air Regulating Valve Assembly
Model W-3188
Quantity 1 Ea.
Length (English) 2 in.
Length (Metric) 5.08 cm
Width (English) 5.5 in.
Width (Metric) 13.97 cm
Height (English) 8 in.
Height (Metric) 20.32 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.