Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ BX™ Readers Protective Eyewear

Catalog No. 17827301 Shop All 3M Products
Change view
Click to view available options
Model:
11374-00000-20
11375-00000-20
11376-00000-20
11377-00000-20
11378-00000-20
11379-00000-20
11457-00000-20
11458-00000-20
11474-00000-20
11475-00000-20
Lens Tint:
Clear
Gray
Indoor/Outdoor Mirror
Magnification Power:
+1.50
+2.00
+2.50
2- Dual Reader
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Lens Tint Magnification Power
17-827-301 11458-00000-20 Clear 2- Dual Reader
19-130-4583 11375-00000-20 Clear +2.00
19-130-4585 11377-00000-20 Gray +1.50
19-130-4584 11376-00000-20 Clear +2.50
19-130-4587 11379-00000-20 Gray +2.50
19-130-4586 11378-00000-20 Gray +2.00
17-827-300 11457-00000-20 Clear +1.50
19-065-403 11474-00000-20 Indoor/Outdoor Mirror +2.00
19-065-404 11475-00000-20 Indoor/Outdoor Mirror +2.50
19-130-4582 11374-00000-20 Clear +1.50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
The 3M products in this catalog must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.
Catalog No. 17-827-301 Supplier 3M™ Supplier No. 7000127662
  • $863.00
    $561.65 / Pack of 10

    Save $301.35

    35% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
  • $1,725.00
    $1,123.65 / Case of 2 PK

    Save $601.35

    35% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
The 3M products in this catalog must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.

Dual diopter available

  • High-impact polycarbonate lens absorbs 99.9% UV
  • Adjustable soft-tip temples feel comfortable even after extended wear
  • Soft nose bridge
  • Three lens angles for custom fit
  • 3M Catalog# 11374-00000-20, 11375-00000-20, 11376-00000-20, 11377-00000-20, 11378-00000-20, 11379-00000-20, 11457-00000-20, 11458-00000-20, 11475-00000-20, 11473-00000-20, 11474-00000-20

Compliance

Meets ANSI Z87.1-2015 standards.

TRUSTED_SUSTAINABILITY

Specifications

Lens Coating Scratch-resistant
Certifications/Compliance ANSI Z87.1-2015
Lens Tint Clear
Product Type Reader Lenses
Frame Color Silver, Black
Magnification Power 2- Dual Reader
Model 11458-00000-20
UV Protection UV400
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.