Learn More
Description
- At least 95% NIOSH tested filter efficiency for use where solids or non-oil-based liquid aerosols are present
- Synthetic elastic headband
- Adjustable nose clip provides custom fit and reduces the potential for eyewear fogging
- Soft nose foam
- Must be used in accordance with OSHA regulations and the user instructions, warnings and limitations
- Two sizes small or standard are compatible with a variety of protective eyewear and hearing protection
- Helps reduce inhalation exposures to certain airborne biological particles (examples: mold, Bacillus anthracis, Mycobacterium tuberculosis)
- Cannot eliminate the risk of contracting infection, illness or disease
Specifications
Specifications
| Aerosol Type | N - Not Resistant to Oil |
| Assigned Protection Factor (APF) | 10 |
| Certifications (NIOSH) | NIOSH 42 CFR 84, N95, approval number: TC-84A-0007 |
| Certifications (OSHA) | OSHA 1910.134 |
| Color | White |
| Design Type | Flat-fold |
| Disposable | Single-use |
| Filter Type | N95 |
| Material | Polypropylene |
| Product Type | General Purpose Particulate Respirator |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.