Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M Dissipative Vinyl Table Mats

Catalog No. 19145851
Change view
Click to view available options
Dimensions (L x W):
4 x 2 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-145-851 4 x 2 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-145-851 Supplier 3M Supplier No. 98079812024

Includes

Two 3M Snap Fasteners 3050 (installed) and one 3M Wrist Strap Grounding System 3048

Requires

Wrist straps must be ordered separately

Premium performance table mats

  • Soft, three-layer construction
  • Top layer made of durable static dissipative vinyl
  • Sufficiently low resistance to discharge static-laden conductors
  • Prevents shorting

Specifications

Width (Metric) 0.6 m
Length (Metric) 1.2 m
Dimensions (L x W) 4 x 2 ft.
Length (English) 4 ft.
Color Blue
Material Vinyl
Width (English) 2 ft.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.