Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Duct Tape

Catalog No. 19047277 Shop All 3M Products
Change view
Click to view available options
Quantity:
1 Ea.
1 Roll
Material:
Polyethylene-coated Cloth
Width (English):
0.9 in.
1.9 in.
2.8 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Material Width (English)
19-047-277 1 Roll Polyethylene-coated Cloth 2.8 in.
19-047-276 1 Ea. Polyethylene-coated Cloth 1.9 in.
19-047-275 1 Ea. Polyethylene-coated Cloth 0.9 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-047-277 Supplier 3M™ Supplier No. 7100022015
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For applications such as duct and moisture sealing, holding, protecting, and bundling

  • Heavy-duty grade duct tape
  • Made of polyethylene-coated cloth backing with rubber adhesive
  • High tack, conformability, strength, and easy tear
  • 3M Catalog# 3939, 3939, 3939, 3939

TRUSTED_SUSTAINABILITY

Specifications

Adhesive Type Rubber
Color Silver
Material Polyethylene-coated Cloth
For Use With (Application) General industrial, furniture, Woodworking, automotive, electronics, specialty vehicle, MRO, Metalworking, transportation, military and Government
Min. Operating Temperature (Metric) 93°C
Model 3939
Quantity 1 Roll
Temperature Range (English) 200°F
Length (English) 180 ft.
Length (Metric) 54.9 m
Width (English) 2.8 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.