Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ E·A·R·™ Classic™ Corded foam earplugs Vending Pack

Catalog No. 191500684 Shop All 3M Products
Change view
Click to view available options
Cylindrical-shape; 500 Pair/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-150-0684 Cylindrical-shape; 500 Pair/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-150-0684 Supplier 3M™ Supplier No. 7000127254

Specifically packaged for vending application. 3M™ E-A-R™ Classic™ corded foam earplugs set the standard in hearing protection as the world's first foam earplugs. Constructed from slow-recovery foam, these disposable earplugs are uniquely moisture-resista

Still one of the most widely used foam earplugs today, the 3M™ E-A-R™ Classic™ earplug is an economical, reliable choice for hearing protection and hearing conservation. Slow recovery, low-pressure foam conforms to the shape of the earcanal to help create a comfortable, snug noise barrier.
  • Specifically packaged for vending application
  • Clear bag allows product visibility for proper selection
  • Internal card for compliance with EPA labeling and other regulations
  • Poly bag keeps each pair of disposable earplugs available or accessible for re-use
  • Flame-resistant and moisture-resistant
  • Corded for easy short term storage around the neck
  • Noise Reduction Rating (NRR)*: 29 dB CSA Class AL
  • Test compatible with 3M™ E-A-Rfit™ Validation System
  • 3M Catalog# VP311-1101

Compliance

3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.

TRUSTED_SUSTAINABILITY

Specifications

Color Yellow
Certifications/Compliance CSA Class AL
Cord Material Vinyl
Dimensions (L x W x H) 9.25 x 12 x 12 in. (23.4 x 17.78 x 30.4 cm)
Size Regular
For Use With (Application) Specifically packaged for vending application
Height (English) 12 in.
Height (Metric) 30.4 cm
Model VP311-1101
Width (Metric) 17.78 cm
Width (English) 12 in.
Noise Reduction Rating (NRR) 29 dB
Corded Uncorded
Plug Shape Cylinder
Length (English) 9.25 in.
Product Type Classic™ Earplug
Length (Metric) 23.4 cm
Material PVC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.