Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ E-A-R™ UltraFit™ Ear Plugs

Catalog No. 1738012 Shop All 3M Products
Change view
Click to view available options
Model:
340-4001
340-4002
340-4003
340-4004
VP340-4004
Corded:
Corded
Uncorded
Packaging Type:
Poly bag
Vending Pk.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Corded Packaging Type
17-380-12 340-4002 Corded Poly bag
17-380-5 340-4004 Corded Poly bag
17-380-3 340-4003 Uncorded Poly bag
19-150-0686 VP340-4004 Corded Vending Pk.
17-380-4 340-4001 Uncorded Poly bag
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-380-12 Supplier 3M™ Supplier No. 7000002322
Add to Cart
Add to Cart

UltraFit™ reusable ear plugs are durable and feature a triple-flange, push-to-fit design to provide comfort and convenience. Easy to wash with soap and water so they can be used multiple times, reducing waste.

  • Push-to-fit style for easy and hygienic fit
  • Universal size fits comfortably in most ear canals
  • Premolded, triple-flange ear plug design inserts easily
  • No roll-down necessary
  • Soft polymer is washable and reusable

Compliance

3M™ ear plugs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.

TRUSTED_SUSTAINABILITY

Specifications

ANSI S3.1974 Yes
Cord Color Blue
Cord Material Vinyl
CSA Z94.2 Class AL
Size Universal
For Use With (Application) Assembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operations, Painting, Sanding, Welding
High Visibility Yes
Model 340-4002
Packaging Type Poly bag
Pairs per Package 200 Pairs/Cs
Plug Material Elastomeric polymer
Plug Color Yellow
Noise Reduction Rating (NRR) 25 dB
Corded Corded
Plug Shape Flanged
Product Type UltraFit™ Ear Plug with carrying case
Disposable Reusable
Metal Detectable No
Includes Pocket-size case
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.