Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Empore™ 7mm dia./3mL vol. Extraction Disk Cartridges

Catalog No. 14378101 Shop All 3M Products
Change view
Click to view available options
Volume (Metric):
3 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
14-378-101 3 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-378-101 Supplier 3M™ Supplier No. 4245SD

Provide a unique alternation to packed column technology

  • Elution volumes of approximately 0.25mL
  • For sample volumes <3mL
  • Membranes efficiently extract samples with no channeling
  • Small bed volume allows compound elution in 100 to 300μL of mobile-phase or mobile-phase-compatible solutions
  • Efficient extraction followed by direct injection of the solutions
Choice of Two Densities
  • Standard-density (SD) membranes for silica-based sorbent chemistries allow reliable sample preparation for difficult sample matrices
  • High-density (HD) membrane formulation is convenient when optimal extraction efficiency is required

TRUSTED_SUSTAINABILITY

Specifications

Base Material Silica
For Use With (Application) Solid Phase Extraction of Analytes From Complex Sample Matrices
Sorbent UR-SD
Type Extraction Disk Cartridge
Volume (Metric) 3 mL
Resin Composition Universal
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.