Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Exhalation Valve Cover for 7000 Series Respirator

Catalog No. 1798596D Shop All 3M Products
Change view
Click to view available options
For Use With (Equipment):
Full facepiece 7800s
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
17-985-96D Full facepiece 7800s
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-985-96D Supplier 3M™ Supplier No. 7000126043
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Replacement part for 7800S full facepieces.

  • Designed for 3M Full Facepiece Respirator 7800S (sold separately)
  • Valve cover maintains original service performance of facepiece
  • 3M Catalog# 7918

TRUSTED_SUSTAINABILITY

Specifications

Product Type Exhalation Valve Cover
For Use With (Application) Assembly, blasting, cleaning, demolition, electrical, facility maintenance, grinding, health and safety testing, machine operation, painting, remediation, sanding, welding
For Use With (Equipment) Full facepiece 7800s
Model 7918
Dimensions (L x W x H) 10.1 x 7.9 x 4.4 in. (25.6 x 20 x 11.1 cm)
Length (English) 10.1 in.
Length (Metric) 25.6 cm
Width (English) 7.9 in.
Width (Metric) 20 cm
Height (English) 4.4 in.
Height (Metric) 11.1 cm
Weight (English) 0.86 lb.
Weight (Metric) 0.39 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.