Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
Includes
Microfiber bag and lanyard
- Scratch-resistant lens coating
- Lenses absorb 99.9% UV
- Soft nose bridge and temple tips for added comfort
- Large lenses
- 3M Catalog# 11654-00000-10
Compliance
Meets ANSI™ Z87.1-2010 standards. Fuel2 also meets CSA Z94.3-2007 standards.
Specifications
Specifications
| Lens Coating | Anti-fog, Scratch-resistant |
| Certifications/Compliance | Meets ANSI Z87.1-2010 standards. Fuel2 also meets CSA Z94.3-2007 standards. |
| Lens Tint | Gray |
| Frame Color | Black |
| Includes | Microfiber bag and lanyard |
| No. per Case | 10/Cs. |
| Lens Material | Polycarbonate |
| Frame Material | Nylon |
| Frame Type | Full Frame |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?