Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Gel Wrist Rest

Catalog No. 19021850 Shop All 3M Products
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-021-850 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-021-850 Supplier 3M™ Supplier No. 7000122510
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Features an unique combination of soothing gel and great-feeling leatherette

Keeps wrist in a neutral position and helps relieve pressure points.

  • Patented gel technology
  • With antimicrobial product protection
  • Non–slip to stay in place
  • 25% recycled content
  • 6.98L × 45.72W × 1.91cm H (2.75L × 18W × 0.75 in. H)
  • Leatherette
  • Black
  • 3M Catalog# WR309LE

TRUSTED_SUSTAINABILITY

Specifications

Color Black
Product Type Gel Wrist Rest
Length (Metric) 45.7 cm
Length (English) 18 in.
For Use With (Application) Inhibits the growth of microorganisms such as bacteria and encourages neutral wrist posture
Includes Anti-microbial product protection
Material 25% Recycled content
Model WR309LE
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.