Learn More
Description
- Accessories for H-Series hoods and headgear
- Lens covers protects and keep lens of hood clean
- Lens covers in 10/Pk. or 100/Pk. quantity
- Applications include military, maintenance, repair and operation (MRO)
- 3M Catalog# H-110-10 , 3M Catalog# H-111-100 , 3M Catalog# H-114-2
Specifications
Specifications
| Assigned Protection Factor (APF) | 1,000 |
| Product Type | Faceshield Assembly |
| For Use With (Application) | Military, maintenance, repair and operation (MRO) |
| For Use With (Equipment) | H-series hood |
| Model | H-110-10 |
| Quantity | 10/Pk. |
| Dimensions (L x W x H) | 0.38 x 11.8 x 14.75 in. (0.96 x 29.97 x 37.46 cm) |
| Length (English) | 0.38 in. |
| Length (Metric) | 0.96 cm |
| Width (English) | 11.8 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.