Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ H-Series Hood and Headgear PAPR Accessories

Catalog No. 190881283 Shop All 3M Products
Change view
Click to view available options
Product Type:
Faceshield Assembly
Respirator Hood
Quantity:
10/Pk.
100/Pk.
2/Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Quantity
19-088-1283 Respirator Hood 2/Pk.
19-088-1280 Faceshield Assembly 10/Pk.
19-088-1281 Faceshield Assembly 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 19-088-1283 Supplier 3M™ Supplier No. 7000052083

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Lens covers and chinstrap accessories for use with H-Series powered air purifying respirators.

  • Accessories for H-Series hoods and headgear
  • Lens covers protects and keep lens of hood clean
  • Lens covers in 10/Pk. or 100/Pk. quantity
  • Applications include military, maintenance, repair and operation (MRO)
  • 3M Catalog# H-110-10 , 3M Catalog# H-111-100 , 3M Catalog# H-114-2
TRUSTED_SUSTAINABILITY

Specifications

Assigned Protection Factor (APF) 1,000
Product Type Respirator Hood
For Use With (Application) Military, maintenance, repair and operation (MRO)
For Use With (Equipment) H-series hood
Model H-114-2
Quantity 2/Pk.
Dimensions (L x W x H) 0.5 x 4.5 x 5.87 in. (1.27 x 11.43 x 14.92 cm)
Length (English) 0.5 in.
Length (Metric) 1.27 cm
Width (English) 4.5 in.
Width (Metric) 11.43 cm
Height (English) 5.87 in.
Height (Metric) 14.92 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.