Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ High Pressure Supplied Air Hose, Schrader Fittings

Catalog No. 19813805 Shop All 3M Products
Change view
Click to view available options
Length (English):
25 ft.
50 ft.
Length (Metric):
7.6 m
15.2 m
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (Metric)
19-813-805 50 ft. 15.2 m
19-813-804 25 ft. 7.6 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-813-805 Supplier 3M™ Supplier No. 7000052155
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Supplied air hose with schrader fittings is available in 25 ft. or 50 ft. length.

  • 3M Catalog# W-9445-25 , 3M Catalog# W-9445-50

TRUSTED_SUSTAINABILITY

Specifications

Product Type High Pressure Hose
For Use With (Application) Assembly, blasting, grinding, machine operation
For Use With (Equipment) 3M Air Respirator Systems
Includes Schrader fitting
Model W9445-50
Length (English) 50 ft.
Length (Metric) 15.2 m
Diameter (Metric) Interior 0.93 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.