Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ High-Productivity Floor Stripping Pads

Catalog No. 19039902 Shop All 3M Products
Change view
Click to view available options
Diameter (English):
13 in.
20 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
19-039-902 13 in.
19-039-903 20 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-039-902 Supplier 3M™ Supplier No. 7000119843
Add to Cart
Add to Cart

Remove old floor finish, dirt build-up

  • Mineral abrasive
  • Perforated center hole
  • 3M Catalog# 08271 , 3M Catalog# 7300-20

TRUSTED_SUSTAINABILITY

Specifications

Product Type Floor Stripping Pad
Color Black
Diameter (English) 13 in.
Diameter (Metric) 33 cm
For Use With (Application) Removes old floor finish, dirt and buildup
Height (English) 2.8 in.
Height (Metric) 7.1 cm
Length (English) 14.2 in.
Length (Metric) 36 cm
Material Nylon
Model 8271
Thickness (English) 0.5 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.