Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Headgear Accessory, Flow Meter Adapter

Catalog No. 19038962 Shop All 3M Products
Change view
Click to view available options
Flow meter adapter; 2L x 5W x 10 in.H; Weight: 0.5lb.; 1/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-038-962 Flow meter adapter; 2L x 5W x 10 in.H; Weight: 0.5lb.; 1/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-038-962 Supplier 3M™ Supplier No. 7000126387

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Accessories for use with L- or GVP-Series PAPR headgear

  • Determines airflow for the 3M Headgear L-Series and the GVP Series Powered Air Purifying Respirator (PAPR)s
  • Dimensions: 2L x 5W x 10 in.H
  • Weight: 0.5lb.
  • 3M Catalog# L-181

TRUSTED_SUSTAINABILITY

Specifications

Disposable Reusable
Product Type Flowmeter
For Use With (Application) Airflow Determination, Assembly, Machine Operation
For Use With (Equipment) Headgear
Model L-181
Dimensions (L x W x H) 2 x 5 x 10 in. (5.08 x 12.7 x 25.4 cm)
Length (English) 2 in.
Length (Metric) 5.08 cm
Width (English) 5 in.
Width (Metric) 12.7 cm
Height (English) 10 in.
Height (Metric) 25.4 cm
Weight (English) 0.5 lb.
Weight (Metric) 0.227 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.