Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Maintenance Sorbent Rugs

Catalog No. 19084201 Shop All 3M Products
Change view
Click to view available options
Capacity (English):
10.5 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19-084201 10.5 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-084201 Supplier 3M™ Supplier No. 7000001942
  • $458.00
    $369.65 / Case of 1

    Save $88.35

    19% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The coated rug material can be used on a clean and smooth floor to reduce slippage

  • Coated rug can be used in industrial maintenance applications
  • Sorbs up to 39L (10.5gal.)
  • 91cm × 30m (36in. × 100ft.)
  • Shipping case weight: 10.9kg (24lb.)
  • Color: gray
  • 3M Catalog# RG36100

TRUSTED_SUSTAINABILITY

Specifications

Color Gray
Capacity (English) 10.5 gal.
Capacity (Metric) 39.74 L
Type Maintenance Sorbent Rug
For Use With (Application) The coated rug material can be used on a clean and smooth floor to insure that the material does not slip when walked upon
Model RG36100
Dimensions (L x W) 100 ft. x 36 in. (30.48 m x 91.44 cm)
Length (English) 100 ft.
Length (Metric) 30.48 m
Width (English) 36 in.
Width (Metric) 91.44 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.