Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Microfoam™ Surgical Tape

Catalog No. 19027759
Encompass
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
5.5 yd. x 1 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-027759 5.5 yd. x 1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-027759 Supplier 3M™ Supplier No. 7000030122
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Hypoallergenic elastic foam tape products designed to stretch and conform while providing secure adhesion to joints or skin folds

Available in rolls and as a sterile tape patch.

  • Multi-direction stretch to accomodate swelling and promote comfort
  • Conforms readily to joints and skin folds
  • Gentle, secure adhesion to irregularly contoured sites
  • Latex-free
  • Water-resistant
  • 2.5cm x 5m (1 in. x 5.5 yd.) stretched
    • Securing dressings on sites where movement is likely
    • Securing compression dressings to assist in hemostasis or control edema
    • Providing cushioning
    • 3M Catalog# 1528-1

TRUSTED_SUSTAINABILITY

Specifications

Material Elastic Foam
Product Type Surgical Tape
Length (English) 5.5 yd.
Length (Metric) 9 m
Width (Metric) 2.54 cm
Width (English) 1 in.
Quantity 12 Pk.
Dimensions (L x W) 5.5 yd. x 1 in.
Model 1528-1
Waterproof Yes
For Use With (Application) Securing dressings on sites where movement is likely, securing compression dressings to assist in hemostasis or control edema, providing cushioning
Color White
Adhesive Acrylate
Latex Free Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.