Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Micropore™ Surgical Paper Tape

Catalog No. 19027761 Shop All 3M Products
Change view
Click to view available options
Dimensions (L x W):
10 yd. x 0.5 in.
10 yd. x 1 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-027761 10 yd. x 1 in.
19-061655 10 yd. x 0.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-027761 Supplier 3M™ Supplier No. 7000002543
This item is not returnable. View return policy

Low-tack adhesive removes gently

  • Latex-free
  • Gentle to skin yet adheres well
  • Leaves minimal adhesive residue upon removal
  • 3M Catalog# 1530-0 , 3M Catalog# 1530-1

Order Info

Packaged in 10 yd. (9.1m) rolls.

TRUSTED_SUSTAINABILITY

Specifications

Material Paper
Product Type Surgical Tape
Length (English) 10 yd.
Length (Metric) 9 m
Width (Metric) 2.54 cm
Width (English) 1 in.
Quantity 10/Cs.
Dimensions (L x W) 10 yd. x 1 in.
Model 1530-1
Waterproof No
For Use With (Application) An economical, general purpose
Color White
Adhesive Acrylate
Latex Free Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.