Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Nexcare™ Reusable ColdHot Gel-Filled Pack

Catalog No. 19050244
Encompass
Encompass_Preferred
Change view
Click to view available options
Dimensions (L x W):
4 x 10 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-050244 4 x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-050244 Supplier 3M™ Supplier No. 7100057814
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • 3M™ColdHot™ Packs
  • 3M Catalog# 1570

TRUSTED_SUSTAINABILITY

Specifications

Quantity 2 Pk.
Product Type Hot/Cold Pack
Model 1570
Disposable Reusable
Includes 2 Packs and 2 covers per box
Length (English) 10 in.
Length (Metric) 25 cm
Width (English) 12 in.
Width (Metric) 50.8 cm
Dimensions (L x W) 4 x 10 in.
Format Gel
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.