Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ P100 Hydrogen Fluoride Cartridge/Filter (Style 7093C)

Catalog No. 19168133 Shop All 3M Products
Change view
Click to view available options
Color coding: Magenta/Olive
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19-168-133 Color coding: Magenta/Olive
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-168-133 Supplier 3M™ Supplier No. 7000052600
Only null left
Add to Cart
Add to Cart

The 3M™ Hydrogen Fluoride Cartridge/Filter 7093C is NIOSH approved and provides protection against hydrogen fluoride and oil/non-oil based particles.

  • 3M Catalog# 7093C

TRUSTED_SUSTAINABILITY

Specifications

Cartridge Type Filter Combo Cartridge
Certifications/Compliance NIOSH
Color Olive/Magenta
Product Type Hydrogen Fluoride Cartridge /Filter
For Use With (Application) Demolition, facility maintenance, remediation, sanding
For Use With (Equipment) 3M™ half and full facepiece 6000, 7000, ff-400 series with bayonet filter holders
Model 7093C
Quantity 60/Cs.
Dimensions (L x W x H) 3.4 x 4.8 x 2.3 in. (8.6 x 12.1 x 5.8 cm)
Length (English) 3.4 in.
Length (Metric) 8.6 cm
Width (English) 4.8 in.
Width (Metric) 12.1 cm
Height (English) 2.3 in.
Height (Metric) 5.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.