Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ PELTOR™ Audio Input Cable

Catalog No. 17000620 Shop All 3M Products
Change view
Click to view available options
Model:
FL6H
FL6M
FL6N
Product Type:
Audio Input Cable 2.5 mm mono plug
Audio Input Cable 2.5 mm stereo plug
Audio Input Cable 3.5 mm mono plug
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Product Type
17-000-620 FL6M Audio Input Cable 2.5 mm mono plug
17-000-619 FL6H Audio Input Cable 3.5 mm mono plug
17-000-621 FL6N Audio Input Cable 2.5 mm stereo plug
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-000-620 Supplier 3M™ Supplier No. 7000107806
Add to Cart
Add to Cart

Patch cable that connects certain PELTOR™ headsets to microphones, radios or other personal entertainment devices (listen only). Includes a 36-inch straight cable.

  • Available plug types include 2.5 mm mono, 3.5 mm mono and 2.5 mm stereo
  • For use with PELTOR™ headsets that have an available J22 auxiliary port
  • Flexible, insulated connection cords made from durable polyurethane
  • Meets UL specifications
  • Mono plugs also connect to VHF/UFH radios.
  • Includes 36-inch straight cable

Compliance

3M™ products must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) PELTOR™ HT Series Listen-Only Headsets to Connect to Speaker Microphones
Model FL6M
Product Type Audio Input Cable 2.5 mm mono plug
Material Polyurethane
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.