Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ PELTOR™ CH-3 Headset

Catalog No. 19072281 Shop All 3M Products
Change view
Click to view available options
Model:
MT74H52A-110
MT74H52B-110
MT74H52P3E-110
Style:
Hard Hat
Neckband
Over-the-head
Noise Reduction Rating (NRR):
24 dB
26 dB
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Style Noise Reduction Rating (NRR)
19-072-281 MT74H52A-110 Over-the-head 26 dB
19-072-289 MT74H52B-110 Neckband 24 dB
19-072-291 MT74H52P3E-110 Hard Hat 24 dB
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-072-281 Supplier 3M™ Supplier No. 7100203637
Add to Cart
Add to Cart

PELTOR™ CH-3 Headsets are intended to be plugged into an external PTT adapter that allows for convenient placement of the Push-To-Talk button, or can also be connected to a vehicle intercom system.

  • Protective communication solution for hands-free, clear communication in noisy environments
  • FLX2 connection jack for easy and reliable connection to a wide assortment of handheld devices
  • Lasting comfort for long duration wear times
  • Designed to withstand harsh environmental elements
  • Water and dust-proof noise-canceling microphone (IP68) for clear speech transmission in noisy and harsh environments
  • Audio speakers are optimized for speech frequencies and meet the efficiency demands of many of today's digital devices
  • Bright yellow color for enhanced visibility

Compliance

3M™ ear muffs must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product.

TRUSTED_SUSTAINABILITY

Specifications

Color Bright Yellow
ANSI S3.1974 Yes
Cushion Color Black
For Use With (Application) Manufacturing
Model MT74H52A-110
Pairs per Package 1 Ea.
Noise Reduction Rating (NRR) 26 dB
Product Type CH-3 Headset
Headband Color Black
Dielectric No
Style Over-the-head
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.